Shop All Cloth Tapes
3M
Cloth Tape, Brown, 1 1/2" x 36 yd., PK6
Mfr # 5451
Zoro # G1963759
product price: $2,408.99
/pk 6, $401.50/ea
Free Shipping & Returns
$2,408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Tensile Strength 100 lb./in.
- Adhesion Strength 38 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5451
- Zoro # G1963759
- UPC # 54007091271
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Width | 1-1/2" |
Length | 36 yd. |
Duct Tape Length | 36 yd |
Duct Tape Width | 1.5 in |
Details
Tape Color | Brown |
Performance Temp. | -100 Degrees to 500 Degrees F |
Material | Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing) |
Tensile Strength | 100 lb./in. |
Item | Cloth Tape |
Adhesion Strength | 38 oz./in. |
Thickness | 5.6 mil |
Tape Shape | Circle |
Shape | Continuous Roll |
Duct Tape Thickness | 5.6 mil |
Color | Brown |
Features | Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures |
Tape Backing Material | Glass Cloth |
Number of Adhesive Sides | 1 |
Description
This premium performance 3M PTFE Glass Cloth Tape 5451 has a brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene). This tape provides a slick surface on process machinery and offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- SCOTCH 3/4 Yellow Electrical Tape (10844-DL-5)
- 3M Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure (1838)
- 3M General Purpose Vinyl Tape 764 (764)
- 3M Cloth Tape, 3/4 In x 36 yd, 8.2 mil, Brown (3/4-36-5453)
- 3M 3M™ 5453 PTFE Glass Cloth Tape, 8.2 Mil, 1" x 36 yds., Brown, 1/Case (T9655453)
- 3M Cloth Tape, 3/4x5 yd, 6.8 mil, Light Brown (5153)
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 1 x 36 yd, 4.5 mil, Light Brown (1-36-5151)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- 3M Cloth Tapes