Shop All Cloth Tapes
3M
Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown
Mfr # 5153
Zoro # G2204856
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Coated Cloth
- Performance Temp. -100 Degrees to 500 Degrees F
- Tape Shape Continuous Roll
- Material PTFE Impregnated Fiberglass
- Tensile Strength 150 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5153
- Zoro # G2204856
- UPC # 21200456381
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Diameter | 1.514 in |
Duct Tape Width | 6 in |
Duct Tape Length | 5 yd |
Imperial Tape Length | 5 yd |
Overall Diameter | 1 5/8 in |
Metric Tape Width | 152.4 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 6 in |
Description
Adhesion to Steel 35 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Continuous Roll, Series 5153, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5.3 mil, PTFE & Silicone Slick Surface Tape
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 8 oz., Yellow (31911)
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- 3M Masking Tape, Yellow, 61/64" W, Circle (301+)
- SASHCO Lexel 10.5 Oz. VOC Caulk Polymer Sealant, Bright White (13080)
- 3M 3M™ 5453 PTFE Glass Cloth Tape, 8.2 Mil, 1" x 36 yds., Brown, 1/Case (T9655453)
- 3M Cloth Tape, 2 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 2 In x 36 yd, 5.6 mil, Brown (2-36-5451)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 1 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- 3M Cloth Tapes