Shop All Electrical Tapes
3M
Cloth Tape, 3/8 x 60 yd, 7 mil, White, PK96
Mfr # 27-3/8"x60yd
Zoro # G5633214
product price: $1,552.99
/pk 96, $16.18/ea
Free Shipping & Returns
$1,552.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. Up to 302 Degrees F
- Material Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 150 lb/in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27-3/8"x60yd
- Zoro # G5633214
- UPC # 00051138404062
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/8 in |
Length | 60 yd |
Duct Tape Length | 60 yd |
Duct Tape Width | 0.375 in |
Imperial Tape Width | 3/8 in |
Metric Tape Width | 9.52 mm |
Imperial Tape Length | 180 ft |
Metric Tape Length | 54.86 m |
Imperial Tape WxL | 3/8 in x 180 ft |
Description
3M Glass Cloth Electrical Tape 27 is a 7 mil woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spray Adhesive, Weldwood Landau Top and Trim Series, Clear, 16.75 oz, Aerosol Can (233)
- H&C 1 gal Concrete Dustproofer Floor Sealer, High Gloss Finish, Clear, Water Base (50.100204-16)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- PERMATEX Screw Glue Locks 6Ml (28206)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (27-1"x60yd)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack (35-GRAY-3/4)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-UNPRINTED-2X100FT)
- 3M 3/4"x60' Temflex Economy Grade Vinyl Electrical Tape w/ 1.5" Core (3MECON60FT)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- 3M Electrical Tapes