Shop All Cloth Tapes
3M
Cloth Tape, 3/4 In x 36 yd, 8.2 mil, Brown
Mfr # 3/4-36-5453
Zoro # G4251807
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Brown
- Tape Color Brown
- Duct Tape Width 0.75 in
- Duct Tape Length 36 yd
- Performance Temp. -100 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3/4-36-5453
- Zoro # G4251807
- UPC # 888519020135
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 0.75 in |
Duct Tape Length | 36 yd |
Width | 3/4" |
Diameter | 3.14 in |
Length | 36 yd. |
Metric Tape Length | 32.9 m |
Metric Tape Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Description
Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- LOCTITE Loctite PL 200 Projects Synthetic Elastomeric Polymer Construction Adhesive 28 oz (1390602)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- SHURTAPE Duct Tape, 9 mil, Silver, PK24 (PC 009 SIL-48mm x 55m-24 rls/cs)
- 3M Cloth Tape, 2 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 1 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- 3M 3M™ 5453 PTFE Glass Cloth Tape, 8.2 Mil, 1" x 36 yds., Brown, 1/Case (T9655453)
- 3M Cloth Tape, 3/4 In x 36 yd, 5.6 mil, Brown (3/4-36-5451)
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- T-REX Premium Cloth Tape, Neon Org, 48mmX35Yd (PC 745)
- 3M Cloth Tapes