Shop All Cloth Tapes
3M
Cloth Tape, 3 x 5 yd, 6.8 mil, Light Brown
Mfr # 5153
Zoro # G4246103
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Glass Cloth
- Tape Width 3"
- Performance Temp. -100 Degrees to 500 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5153
- Zoro # G4246103
- UPC # 21200456381
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Duct Tape Width | 3 in |
Diameter | 1.514 in |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3 in |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 4.6 m |
Overall Diameter | 1 5/8 in |
Description
Adhesion to Steel 35 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Continuous Roll, Series 5153, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5.3 mil, PTFE & Silicone Slick Surface Tape
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1.5" x 1.5", Clear, 40 mil, 100PK (4910)
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- 3M Cloth Tape, 1/2x5 yd, 4.5 mil, Light Brown (5151)
- 3M Cloth Tape, 1/2x5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, Brown, 1 1/2" x 36 yd., PK6 (5451)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Foil/Glass Cloth Tape, 4"x36 yd. (363)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan (15C726)
- 3M Cloth Tapes