Shop All Cloth Tapes
3M
Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown
Mfr # 5453
Zoro # G4248221
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Glass Cloth
- Tape Width 3"
- Performance Temp. -100 Degrees to 500 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5453
- Zoro # G4248221
- UPC # 888519020210
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Diameter | 1.514 in |
Duct Tape Length | 5 yd |
Duct Tape Width | 3 in |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 3 in |
Overall Diameter | 1 5/8 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 76.2 mm |
Description
Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, PTFE & Silicone Slick Surface Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- KRAKENBOND Krakenbond Fire Block Acrylic Caulk for Stone, Concrete, Cement, Heat Resistant, Paintable, 10.1 oz, White, 12PK (KR1201FRS-12)
- INTERTAPE AC20 WHT 48MMX54.8M PLN-PLN 24 (75660)
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- 3M Cloth Tape, 3/4x5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Cloth Tape, 1 x 36 yd, 4.5 mil, Light Brown (1-36-5151)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 2 In x 5 yd, 8.2 mil, Brown (5453)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- 3M Cloth Tapes