Shop All Cloth Tapes
3M
Cloth Tape, 2 x 5 yd, 4.5 mil, Light Brown
Mfr # 5151
Zoro # G4324171
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE (Polytetrafluoroethylene)
- Tape Width 2"
- Performance Temp. -100 Degrees to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5151
- Zoro # G4324171
- UPC # 888519018972
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Duct Tape Width | 2 in |
Diameter | 1.513 in |
Duct Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Overall Diameter | 1 5/8 in |
Description
Adhesion to Steel 33 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Continuous Roll, Series 5151, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 3 mil, PTFE & Silicone Slick Surface Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Film Tape, 3/8"x72yd. (3M 850 0.375 X 72YD - SILVER)
- SCOTCH FRICTION TAPE 3/4"" BLK (3407NA-BA-6)
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 2 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Tape, Cloth, 4 in, 365, PK8 (7000048541)
- 3M Cloth Tape, 3/4 In x 36 yd, 8.2 mil, Brown (3/4-36-5453)
- 3M Cloth Tape, 1/2x5 yd, 4.5 mil, Light Brown (5151)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 5 mil, Tan (15C707)
- 3M Cloth Tapes