Shop All Electrical Tapes
3M
Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White
Mfr # 27 1/4
Zoro # G5127604
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Duct Tape Width 0.25 in
- Duct Tape Length 60 yd
- Performance Temp. Up to 302 Degrees F
- Material Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27 1/4
- Zoro # G5127604
- UPC # 051138404475
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 0.25 in |
Duct Tape Length | 60 yd |
Width | 1/4 in |
Length | 60 yd |
Tape Core Diameter | 4 in |
Metric Tape Length | 54.86 m |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 180 ft |
Metric Tape Width | 6.35 mm |
Imperial Tape WxL | 1/4 in x 180 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Glass Cloth, Tape Adhesive Material Rubber, 1/4 in, 180 ft, 7 mil, 3M(TM), Scotch(R), Series 27, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 1.88 in. W X 18 yd L Tape Clear, 6PK (6060002)
- ALBION Battery-Powered Dispenser Gun, 10 3/4 in, Red (DISP_GUN)
- 3M Foam Tape, 3/4In.x5 yd., 125 mil (3/4-5-4508)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- 3M Shielding Foil Tape, 1 In x 18 yd., PK9 (1345 1X18)
- 3M Electrical Tape LT BLUE (530-RY)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Electrical Tape, 1 mil, 1" x 108 ft., PK9 (92, 1 in x 36 yd)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Violet, PK100 (35-VIOLET-1/2)
- 3M Electrical Tape, 1 mil, 1/4"x108 ft., PK36 (92-AMBER-1/4"X36YD)
- QUICKCABLE Silicone Tape, Black, 10 ft. Roll, PK25 (507110-025)
- 3M Electrical Tapes