Shop All Cloth Tapes
3M
Cloth Tape, 1/2x36 yd, 4.5 mil, Light Brown
Mfr # 1/2-36-5151
Zoro # G2204670
product price: $95.05
/ea
Free Shipping & Returns
$95.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Performance Temp. -100 Degrees to 500 Degrees F
- Material Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Tensile Strength 100 lb-in
- Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1/2-36-5151
- Zoro # G2204670
- UPC # 888519018873
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 0.5 in |
Width | 1/2" |
Length | 36 yd. |
Diameter | 3.135 in |
Duct Tape Length | 36 yd |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 32.2 m |
Overall Diameter | 3 1/4 in |
Description
Adhesion to Steel 33 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Continuous Roll, Series 5151, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 3 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Urethane Adhesive, Multi-Purpose Floor Series, Opaque, 1 gal, Dual-Cartridge (00142)
- TITEBOND 16OZ Titebond Glue (5064)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- CRC Accelerator, Clear, 0.7 fl oz, Aerosol Can (03017)
- 3M Tape, Cloth, 4 in, 365, PK8 (7000048541)
- 3M Cloth Tape, Brown, 1 1/2" x 36 yd., PK6 (5451)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5451)
- 3M Cloth Tape, 1 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- 3M Cloth Tapes