Shop All Electrical Tapes
3M
Cloth Tape, 1/2 x 72 yd, 7 mil, Black, PK72
Mfr # 11-1/2"X72YDS
Zoro # G5758575
product price: $1,632.99
/pk 72, $22.68/ea
Free Shipping & Returns
$1,632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Duct Tape Length 72 yd
- Performance Temp. Up to 221 Degrees F
- Material Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
- Tape Tensile Strength 35 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11-1/2"X72YDS
- Zoro # G5758575
- UPC # 00051138561840
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 0.5 in |
Duct Tape Length | 72 yd |
Width | 1/2" |
Length | 72 yd. |
Imperial Tape Length | 216 ft |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 65.8 m |
Imperial Tape WxL | 1/2 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Acetate, Tape Adhesive Material Rubber, 1/2 in, 216 ft, 7.1 mil, 3M(TM), Series 11, Black, Minimum Tape Performance Temperature 40 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Ultra Liquid Control High Strength Ethyl Cyanoacrylate Super Glue 4 gm (1647358)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, White (226)
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- 3M Embossed Foil Tape, 1/2In. x 6 Yd., Silver (1267)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- NASHUA Self-Fusing Tape, Clear, 21 mil Thick (Stretch & Seal)
- 3M Electrical Tapes