Shop All Duct Tapes
3M
Cloth Tape, 1 x 36 yd, 8.2 mil, Brown, PK9
Mfr # 5453
Zoro # G5503696
product price: $2,359.99
/pk 9, $262.22/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Brown
- Duct Tape Width 1 in
- Duct Tape Length 36 yd
- Performance Temp. -100 Degrees to 400 Degrees F
- Material Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5453
- Zoro # G5503696
- UPC # 00021200161605
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 in |
Duct Tape Length | 36 yd |
Length | 36 yd. |
Width | 1" |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.9 m |
Description
Premium performance 3M PTFE Glass Cloth Tape 5453 has a brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene). This tape provides a slick surface on process machinery and offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 1 Oz PC-Fahrenheit Hand Moldable Epoxy Putty (025543)
- CRC MINUTE MEND™ Epoxy Putty, 4 oz. Stick (14070)
- ABATRON Restoration Wood Kit 24Oz (WRK6OR)
- 3M Masking Tape, 5.1 Mil, 4"x60 yds., Tan, PK8 (T939101)
- 3M 3M„¢ Venture Tape„¢ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll (7100043871)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds., Red, PK6 (T965764R6PK)
- 3M 3M 8979 SLATE BLUE DUCT TAPE 72mm. X 54.8m, PK 12 (7000124263)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Olive (8979N)
- 3M 3M Multi-Purpose Duct Tape 3900 Black, 48 mmx54.8 m 7.7 mil (7000148383)
- 3M Lead Foil Tape, 2x6", PK25 (421)
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd (PC 009 OLV - 48mm x 55m)
- 3M Duct Tapes