Shop All Electrical Tapes
3M
Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36
Mfr # 79-WHITE-1"X60YD
Zoro # G5827936
product price: $1,544.99
/pk 36, $42.92/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. Up to 302 Degrees F
- Material Acrylic (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 150 lb/in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 79-WHITE-1"X60YD
- Zoro # G5827936
- UPC # 00051138528898
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 60 yd |
Duct Tape Width | 1 in |
Duct Tape Length | 60 yd |
Metric Tape Length | 54.86 m |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 180 ft |
Imperial Tape WxL | 1 in x 180 ft |
Description
3M Glass Cloth Electrical Tape 79 is a printable tape used in coils/transformers and motor applications. It includes an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold downs, end turns and lead anchors, as well as connections. This tape is 600V rated and withstands a temperature range of 32 to 302 °F (0 to 150 °C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- SILICONE II GE Advanced Clear Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE5040)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 33.8 oz, Jug (98900)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (79-WHITE-3/4"X60YD)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- 3M Electrical Tape WHITE (530-WH)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Pink, 1 Pack (35-Pink-3/4x66FT)
- 3M Electrical Tapes