Shop All Electrical Tapes
3M
Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36
Mfr # 27-1"x60yd
Zoro # G5796497
product price: $1,402.99
/pk 36, $38.97/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Duct Tape Width 1 in
- Duct Tape Length 60 yd
- Performance Temp. Up to 302 Degrees F
- Material Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27-1"x60yd
- Zoro # G5796497
- UPC # 00054007272557
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1 in |
Duct Tape Length | 60 yd |
Width | 1" |
Length | 60 yd. |
Metric Tape Length | 54.86 m |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 180 ft |
Imperial Tape WxL | 1 in x 180 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Glass Cloth, Tape Adhesive Material Rubber, 1 in, 180 ft, 7 mil, 3M(TM), Scotch(R), Series 27, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- NMC Black White, 2x18 (CBT20118)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- 3M Cloth Tape, 3/8 x 60 yd, 7 mil, White, PK96 (27-3/8"x60yd)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 (60-1/2"X36YD)
- 3M SUPER 33+ TAPE 3/4 IN X 52 FT BOX 1 CORE (7010397928)
- 3M Electrical Tape, 10 mil, 1"x100 ft., Black, PK10 (50-UNPRINTED-1X100FT)
- 3M Electrical Tape YELLOW (530-YE)
- 3M Electrical Tapes