Shop All Abrasive Rolls
3M
Cloth Spiral Band 747D, 1inx1 in, 80 X-weight, 100/pk
Mfr # 7100138166
Zoro # G5138782
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 80
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138166
- Zoro # G5138782
- UPC # 00051144807741
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 1" |
Details
Grit | 80 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Tube Shaped Spiral Band |
Color | Orange |
Description
Ct Spiral Bd 747D,1inx1 in,80 X-w,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK10 (9A-232-180RP)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62156)
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 12/BX (1223)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- 3M Paper Disc Roll, 5 in. Dia, A Backing (7000119236)
- 3M Full Tapered Cartridge Roll, 60 Grit (7100086094)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P400A Grade (60455035570)
- 3M Paper Disc Roll, 6in.dia., P320, PK4 (7000119568)
- DRILL AMERICA 1-1/2" 180 Grit Aluminum Oxide Handy Roll (DEW112180)
- 3M Abrasive Rolls