Shop All Abrasive Rolls
3M
Cloth Spiral Band 747D, 1inx1 in, 50 X-weight, 100/pk
Mfr # 7100138164
Zoro # G5138791
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 50
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138164
- Zoro # G5138791
- UPC # 00051144807666
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 1" |
Details
Grit | 50 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Tube Shaped Spiral Band |
Color | Orange |
Description
Ct Spiral Bd 747D,1inx1 in,50 X-w,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE T27D/CWheel, 4"dia.X3/8", AO (79429)
- ECONOLINE Blast Media, Corn Cobb, Size 20/40, 40 lb. (526040Z-40)
- MAKITA Abrasive Disc, 80 Grit, 4", PK3 (742039-4-3)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45274)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- 3M Utility Cloth Roll 314D, 1inx20ydP320 J- (7000118499)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- 3M Paper Disc Roll, 150 Grit, 5 in. Dia (7000144098)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx3/16i (7100118793)
- CLESCO SS-024032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-024032-9PK)
- 3M Abrasive Rolls