Shop All Sandpaper Sheets
3M
Cloth Sheet, 11" L x 9" W, P80 Grit, PK50
Mfr # 7000000359
Zoro # G7759188
product price: $110.99
/pk 50, $2.22/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000359
- Zoro # G7759188
- UPC # 00051115197727
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Details
Item | Utility Cloth Sheet |
Grit | 80 |
Backing Material | Cloth |
Grade | Medium |
Series | 314D |
Backing Weight | J |
Color | Red, Maroon |
Abrasive Material | Aluminum Oxide |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material & Wt | J Wt Cloth |
Backing Material Weight | J |
Abrasive Grit | 80 / P80 |
Sheet Grit | P80 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Coating Coverage | Closed |
Resistance Properties | Tear |
Backing Material Type | Cloth |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P80, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ROLOC DISC 40 GRIT 2" 25/CARTON (3M36525)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- WEILER 2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15473)
- 3M Refill Roll, 70 ft. L x 2-1/2 in., Fine (7000045199)
- 3M Wetordry Sheet, 01999,3000gr, 9"x11i, PK250 (01999)
- 3M Sanding Sheet, 11x9 In, 120 G, AlO, PK250 (99403NA-CC)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M Floor Sanding Disc, 60 Grit, 16" dia. (29847)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- 3M Sandpaper Sheets