Shop All Sandpaper Sheets
3M
Cloth Sheet, 11" L x 9" W, P60 Grit, PK50
Mfr # 7000000360
Zoro # G7759215
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000360
- Zoro # G7759215
- UPC # 00051115197734
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Utility Cloth Sheet |
Grit | 60 |
Backing Material | Cloth |
Grade | Medium |
Series | 314D |
Backing Weight | X |
Abrasive Material | Aluminum Oxide |
Color | Red, Maroon |
Abrasive Grit | 60 / P60 |
Sheet Grit | P60 |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cloth |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Abrasive Type | Coated |
Resistance Properties | Tear |
Abrasive Type - Grit | Coated - 60 / P60 |
Coating Coverage | Closed |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P60, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze (77696090157)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 (7000121069)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 35-50)
- 3M 02045, W/D PAPER SHT, 401Q, 5 1/2 X 9,2500A, 50PK (7000028117)
- 3M 3M Production Resinite Gold Sheet, 02547, 9 in x 11 in, P120A, 50PK (7000118286)
- 3M 11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9084NA)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 80-Grit, PK 20 (27080 Tri-20)
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx100)
- 3M Sandpaper Sheets