Shop All Sandpaper Sheets
3M
Cloth Sheet, 11" L x 9" W, P240 Grit, PK50
Mfr # 7000000354
Zoro # G7759160
product price: $83.79
/pk 50, $1.68/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Very Fine
- Series 314D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000354
- Zoro # G7759160
- UPC # 00051115197666
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Details
Item | Utility Cloth Sheet |
Grit | 240 |
Backing Material | Cloth |
Grade | Very Fine |
Series | 314D |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Color | Red, Maroon |
Backing Material Weight | J |
Abrasive Grade | Very Fine |
Coating Coverage | Closed |
Abrasive Type | Coated |
Abrasive Grit | 240 / P240 |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 240 / P240 |
Backing Material Type | Cloth |
Resistance Properties | Tear |
Sheet Grit | P240 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P240, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- DYNABRADE Cut-OffWheel, 4"dia.X.035X3/8"A/O (79389)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit 3-Pk (26100 Tri-3)
- 3M Wetordry Sheet, 01999,3000gr, 9"x11i, PK250 (01999)
- 3M File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50 (32230)
- 3M Drywall Sanding Sponge CP042, 27/8, PK24 (CP042)
- X1 TOOLS 180 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P180-FSx50)
- 3M Sandpaper Sheets