Shop All Adhesive Discs
3M
Cloth Disc, 281W, 8"x NH
Mfr # 60650004702
Zoro # G3792259
product price: $4.49
/ea
Sold in multiples of 250 for $1,122.50
$1,122.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Series 281W
- Abrasive Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60650004702
- Zoro # G3792259
- UPC # 051144127832
- Country of Origin Japan
- Category Adhesive Discs
Dimensions
Disc Diameter | 8" |
Details
Item | Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 281W |
Abrasive Grit | P800 |
Color | Black |
Description
Cloth Disc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Brass Wire, Polypro Block (85061)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104528)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 120 Grit (SD-234SGR120)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (90855)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12 (89880553)
- 3M Disc Roll, 6", Gold, PK175 (1434)
- 3M Gold Disc Dust Free, 6" dia., P320 Grit (1075)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- 3M PSA Disc Roll, NoHole, 5 In, 100G, PK400 (7100126820)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 36 Grit (47374)
- 3M Adhesive Discs