Shop All Abrasive Rolls
3M
Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk
Mfr # 7000118848
Zoro # G5137601
product price: $92.99
/pk 25, $3.72/ea
Free Shipping & Returns
$92.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Grit 40
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118848
- Zoro # G5137601
- UPC # 00051115666049
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 3" |
Length | 24" |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cloth Belt |
Color | Brown |
Description
Cth Bt341D,3inx24 in 40 X-weight,,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO CutOff Wheel, 6 in Dia, 0045 in Thick, 78 in Arbor, 36 Grit, Coarse, Aluminum Oxide Abrasive (66252823604)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261077700)
- ARC ABRASIVES Psa Pap Disc Hldr-Fm 5X5/16-24 (50217)
- 3M Paper Disc Roll, Medium, Silicon Carbide (7000119241)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- 3M Polishing Paper, Blue, PK200 (7000021269)
- 3M Cloth Belt 341D, 2inx72 in 36 X-weight, 50/pk (7010361755)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in, P120 X-wt, 100/pk (7010309040)
- 3M Hookit Wetordry Paper Dsc 401Q, 6inxNH 2000 A-wt, 250/pk (401Q)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P320, 1/RL (23-573-320)
- 3M Abrasive Rolls