Shop All Abrasive Rolls
3M
Cloth Belt 341D, 2inx72 in P180 X-weight, 50/pk
Mfr # 7000118794
Zoro # G5137452
Free Shipping & Returns
$185.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118794
- Zoro # G5137452
- UPC # 00051144263097
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 72" |
Details
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cloth Belt |
Color | Brown |
Description
Cth Bt341D,2inx72 in P180 X-weight,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721595)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 60G, PK25 (71-057805K)
- 3M Cartridge Roll (7100080027)
- 3M P800 6" PURP FINISH FILM HOOKI (3M30670)
- 3M Disc, Roloc, 40 Grit, Rol 3, PK25 (36534)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- 3M Cartridge Roll, 3/4x1-1/2x3/16" (60440329294)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150 ft.L, 320G, Brwn (66261126280)
- 3M Abrasive Rolls