Shop All Abrasive Rolls
3M
Cloth Belt 341D, 2-1/2inx60 in 60 X-weight, 25/inner 50/pk
Mfr # 7010361710
Zoro # G5137367
product price: $275.99
/pk 50, $5.52/ea
Free Shipping & Returns
$275.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010361710
- Zoro # G5137367
- UPC # 00051144264001
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cloth Belt |
Color | Brown |
Description
Cth Bt341D,2-1/2inx60 in 60 X-weig,PK50, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686380)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F162)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- 3M 3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet Roll 8" x 20 ft VFN Grit Aluminum Oxide (7000120922)
- 3M Paper Disc Roll, 400 Grit, Aluminum Oxide (7000028092)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- 3M Cartridge Roll Mandrel 45120, 3/32inx3/4 (45120)
- 3M Cartridge Roll (7100086095)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- 3M Abrasive Rolls