Shop All Sanding Bands
3M
Cloth Band, 3/4 in. Diameter, Grit 100
Mfr # 60440200867
Zoro # G5090779
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit P120
- Max. RPM 17,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440200867
- Zoro # G5090779
- UPC # 051144402199
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 1 in |
Diameter x Width | 3/4 in Dia x 1 in W |
Overall Width | 1 in |
Overall Diameter | 3/4 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Max. RPM | 17,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Color | Brown |
Series | 341D |
Coating Coverage | Closed |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Band Grit | P120 |
Maximum Operating Speed | 17,000 RPM |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | X Wt Cloth |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 17,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD060040P15G)
- MARCO Urethane Service Kit for Maxum and Maxum III Abrasive Metering Valves (1014244)
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 180 (A009748)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- 3M 4-3/8" x 11" Finishing Pad Metal Finishing Pad (07414)
- 3M Cloth Band, 1/2 in. (7100075242)
- 3M Cloth Band, 3 in. Diameter, Grit 80 (7100138156)
- 3M Sanding Bands