Shop All Sanding Bands
3M
Cloth Band, 3/4 in.
Mfr # 7100138138
Zoro # G3007490
product price: $0.64
/ea
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 3/4 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138138
- Zoro # G3007490
- UPC # 00051144402212
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 3/4 in |
Overall Width | 1 in |
Diameter x Width | 3/4 in Dia x 1 in W |
Overall Diameter | 3/4 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Grade | Coarse |
Coating Coverage | Closed |
Abrasive Type - Grit | Coated - 60 / P60 |
Color | Brown |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cloth |
Abrasive Type | Coated |
Series | 341D |
Abrasive Grit | 60 / P60 |
Band Grit | 60 |
Backing Material Weight | X |
Abrasive Grade | Coarse |
Maximum Operating Speed | 17,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 17,000 RPM, Coating Coverage Closed, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 1500 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K15)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90851)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (7100075570)
- 3M Cloth Band, 1/2 in. (7100138137)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1/2 in. Diameter, 15,000 RPM (60900002472)
- 3M Cloth Band, 3/4 in. (7100031683)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- 3M Cloth Band, 1 in. Diameter, Grit 120 (7010328805)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- 3M Sanding Bands