Shop All Sanding Bands
3M
Cloth Band, 3/4 in.
Mfr # 7100031683
Zoro # G3007509
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 3/4 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100031683
- Zoro # G3007509
- UPC # 00051144119769
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 3/4 in |
Overall Width | 1 in |
Overall Diameter | 3/4 in |
Diameter x Width | 3/4 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Backing Material & Wt | X Wt Cloth |
Color | Brown |
Abrasive Grade | Extra Coarse |
Abrasive Type | Coated |
Coating Coverage | Closed |
Abrasive Type - Grit | Coated - 36 / P36 |
Band Grit | 36 |
Maximum Operating Speed | 17,000 RPM |
Abrasive Grit | 36 / P36 |
Backing Material Type | Cloth |
Series | 341D |
Backing Material Weight | X |
Grade | Extra Coarse |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 17,000 RPM, Coating Coverage Closed, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842179)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia No Vacuum Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 16000 (RSP39)
- PFERD 2-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45420)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- 3M Cloth Band, 1-1/2 in. (7100138150)
- 3M Cloth Band, 2 In.D x 2 In. W, 60G (7100138154)
- 3M Cloth Band, 3 in. Diameter, Grit 120 (7100017777)
- 3M Cloth Band, 1 in. Diameter, Grit 60 (7100138146)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- PFERD 7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46018)
- 3M Sanding Bands