Shop All Sanding Bands
3M
Cloth Band, 3 in. Diameter, Grit 36
Mfr # 7100138157
Zoro # G5090876
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 3 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Max. RPM 3,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138157
- Zoro # G5090876
- UPC # 00051144401789
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3 in |
Width | 3 in |
Overall Diameter | 3 in |
Overall Width | 3 in |
Diameter x Width | 3 in Dia x 3 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Max. RPM | 3,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Band Grit | 36 |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Coating Coverage | Closed |
Backing Material Weight | X |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Maximum Operating Speed | 3,000 RPM |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grit | Coated - 36 / P36 |
Color | Brown |
Series | 341D |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3 in, Overall Width 3 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 3,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- HUTCHINS MANUFACTURING PAD PSA F/2011 (HU5011)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843192)
- 3M Cloth Band, 1 in. Diameter, Grit 100 (7100138143)
- 3M Cloth Band, 1 in. (7100138142)
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- 3M Cloth Band, 1 in. Diameter, Grit 60 (7100138146)
- 3M Cloth Band, 3 in. Diameter, Grit 80 (7100138156)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- 3M Sanding Bands