Shop All Sanding Bands
3M
Cloth Band, 3 in. Diameter, Grit 120
Mfr # 7100017777
Zoro # G5090900
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 3 in
- Abrasive Material Aluminum Oxide
- Grit P120
- Max. RPM 3,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100017777
- Zoro # G5090900
- UPC # 00051144401727
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3 in |
Width | 3 in |
Diameter x Width | 3 in Dia x 3 in W |
Overall Diameter | 3 in |
Overall Width | 3 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Max. RPM | 3,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Backing Material Type | Cloth |
Color | Brown |
Backing Material & Wt | X Wt Cloth |
Coating Coverage | Closed |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Material Weight | X |
Abrasive Type | Coated |
Maximum Operating Speed | 3,000 RPM |
Abrasive Type - Grit | Coated - 120 / P120 |
Band Grit | P120 |
Series | 341D |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3 in, Overall Width 3 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 3,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center (79108)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- 3M Cloth Band, 1 in. Diameter, Grit 120 (7010328805)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Cloth Band, 2 in. Diameter, 6000 RPM (7100138155)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cloth Band, 3 in. Diameter, Grit 36 (7100138157)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- 3M Sanding Bands