Shop All Sanding Bands
3M
Cloth Band, 2 In.D x 2 In. W, 60G
Mfr # 7100138154
Zoro # G3007420
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 2 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138154
- Zoro # G3007420
- UPC # 00051144401840
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 2 in |
Width | 2 in |
Overall Diameter | 2 in |
Diameter x Width | 2 in Dia x 2 in W |
Overall Width | 2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Band Grit | 60 |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cloth |
Abrasive Grade | Coarse |
Coating Coverage | Closed |
Grade | Coarse |
Series | 341D |
Abrasive Type | Coated |
Maximum Operating Speed | 6,000 RPM |
Backing Material Weight | X |
Color | Brown |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 6,000 RPM, Coating Coverage Closed, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/8"x3/8", 25465rpm (66243510653)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 100S, 1A1R (69014192156)
- 3M Cloth Band, 2 in. Diameter, 6000 RPM (7100138155)
- 3M Cloth Band, 1Wx1-1/2 In Dia, Grit 60 (7010360574)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- 3M Cloth Band, 1/4 in. Diameter, Grit 80 (7010360563)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- STANDARD ABRASIVES Spiral Band, 3/4in. Dia. x 1in. W, A/O, 80 (705998)
- 3M Sanding Bands