Shop All Sanding Bands
3M
Cloth Band, 2 in. Diameter, Grit 120
Mfr # 7010365240
Zoro # G5090648
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 1 in
- Abrasive Material Ceramic
- Grit P120
- Max. RPM 11,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010365240
- Zoro # G5090648
- UPC # 00051144807833
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 2 in |
Width | 1 in |
Overall Width | 1 in |
Overall Diameter | 2 in |
Diameter x Width | 2 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Ceramic |
Grit | P120 |
Max. RPM | 11,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Coating Coverage | Closed |
Maximum Operating Speed | 11,000 RPM |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | X Wt Cloth |
Backing Material Type | Cloth |
Band Grit | P120 |
Abrasive Grade | Medium |
Color | Orange |
Abrasive Type | Coated |
Abrasive Grit | 120 / P120 |
Series | 747D |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Ceramic, Overall Diameter 2 in, Overall Width 1 in, Series 747D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 11,000 RPM, Coating Coverage Closed, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 7/16, 12 24 (M) Thread, L 6 (3HGY7)
- ECONOLINE 5 In. Trap Door Spring (411600)
- WEILER Metal Adapters, 2" to 1" Arbor Hole (3812)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8424S)
- 3M Cloth Band, 1-1/2 in. (7100138150)
- 3M Cloth Band, 1/2 in. (7100138137)
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- 3M Cloth Band, 1 in. Diameter, Grit 36 (7100138145)
- 3M Cloth Band, 1/2 in. Diameter, 15,000 RPM (60900002472)
- SUPERIOR ABRASIVES Spiral Band, 2x2, A/O, Grit 40 (A007589)
- 3M Sanding Bands