Shop All Sanding Bands
3M
Cloth Band, 2 in. Diameter, 6000 RPM
Mfr # 7100138155
Zoro # G5090867
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 2 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 6,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138155
- Zoro # G5090867
- UPC # 00051144401833
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 2 in |
Width | 2 in |
Diameter x Width | 2 in Dia x 2 in W |
Overall Width | 2 in |
Overall Diameter | 2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 6,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Abrasive Grit | 80 / P80 |
Color | Brown |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Maximum Operating Speed | 6,000 RPM |
Abrasive Type - Grit | Coated - 80 / P80 |
Series | 341D |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Band Grit | 80 |
Abrasive Type | Coated |
Coating Coverage | Closed |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 6,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4 - GBD 10.5" thru 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 60 Grit Aluminum Oxide (56060)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- SCOTCH-BRITE Sanding Hand Pad, Alum. Silicate, S.Fine (7000000727)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- 3M Cloth Band, 1 in. Diameter, Grit 36 (7100138145)
- GYROS 1/2 x 24" 100 Grit Aluminum Oxide Sanding Belt, 10PK (12-02410/10)
- 3M Sanding Bands