Shop All Sanding Bands
3M
Cloth Band, 1/4 in. Diameter, Grit 80
Mfr # 7010360563
Zoro # G5090727
product price: $0.59
/ea
Sold in multiples of 100 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Width 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 23,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010360563
- Zoro # G5090727
- UPC # 00051144402434
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/4 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Diameter x Width | 1/4 in Dia x 1/2 in W |
Overall Diameter | 1/4 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 23,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Backing Material Type | Cloth |
Color | Brown |
Coating Coverage | Closed |
Backing Material Weight | X |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cloth |
Maximum Operating Speed | 23,000 RPM |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Series | 341D |
Band Grit | 80 |
Abrasive Type - Grit | Coated - 80 / P80 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/4 in, Overall Width 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 23,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62374)
- PFERD A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31144)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- 3M Cloth Band, 2 In.D x 2 In. W, 60G (7100138154)
- 3M Cloth Band, 1 in. Diameter, Grit 120 (7010328805)
- 3M Cloth Band, 3 in. Diameter, Grit 80 (7100138156)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1 in. (7100138142)
- 3M Cloth Band, 1Wx1-1/2 In Dia, Grit 60 (7010360574)
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- 3M Sanding Bands