Shop All Sanding Bands
3M
Cloth Band, 1/2 in. Diameter, Grit 80
Mfr # 7100137356
Zoro # G5090751
product price: $0.64
/ea
Sold in multiples of 100 for $64.00
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100137356
- Zoro # G5090751
- UPC # 00051144402243
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1 in |
Overall Diameter | 1/2 in |
Overall Width | 1 in |
Diameter x Width | 1/2 in Dia x 1 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 15,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Backing Material & Wt | X Wt Cloth |
Coating Coverage | Closed |
Series | 341D |
Band Grit | 80 |
Abrasive Type | Coated |
Maximum Operating Speed | 15,000 RPM |
Backing Material Type | Cloth |
Abrasive Grit | 80 / P80 |
Color | Brown |
Backing Material Weight | X |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685615)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002729)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G (61463624382)
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- 3M Cloth Band, 3/4 in. (7100138138)
- 3M Cloth Band, 1 in. Diameter, Grit 80 (7100138147)
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- 3M Cloth Band, 1/2 in. (7100075242)
- 3M Sanding Bands