Shop All Sanding Bands
3M
Cloth Band, 1/2 in. Diameter, Grit 60
Mfr # 7100138163
Zoro # G5090690
product price: $0.96
/ea
Sold in multiples of 100 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1 in
- Abrasive Material Ceramic
- Grit 60
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138163
- Zoro # G5090690
- UPC # 00051144807697
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1 in |
Overall Width | 1 in |
Diameter x Width | 1/2 in Dia x 1 in W |
Overall Diameter | 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Ceramic |
Grit | 60 |
Max. RPM | 15,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Color | Orange |
Coating Coverage | Closed |
Backing Material & Wt | X Wt Cloth |
Series | 747D |
Abrasive Type | Coated |
Backing Material Weight | X |
Abrasive Grit | 60 / P60 |
Maximum Operating Speed | 15,000 RPM |
Band Grit | 60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Ceramic, Overall Diameter 1/2 in, Overall Width 1 in, Series 747D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Coating Coverage Closed, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- OSBORN Crimped Wire End Brush, Dia.=1in., Length=2-7/8in., Fill Dia.=.006, Max RPM=20,000, 1/4in. shank (30063)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (7100264089)
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- 3M Cloth Band, 1/4 in. Diameter, Grit 80 (7010360563)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 80 (7100138151)
- 3M Cloth Band, 1Wx1-1/2 In Dia, Grit 60 (7010360574)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Cloth Band, 3 in. Diameter, Grit 80 (7100138156)
- 3M Cloth Band, 1/2 in. (7100138137)
- 3M Sanding Bands