Shop All Sanding Bands
3M
Cloth Band, 1/2 in. Diameter, 30,000 RPM
Mfr # 7100138191
Zoro # G5090745
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138191
- Zoro # G5090745
- UPC # 00051144402281
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1/2 in |
Diameter x Width | 1/2 in Dia x 1/2 in W |
Overall Width | 1/2 in |
Overall Diameter | 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Max. RPM | 30,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Maximum Operating Speed | 30,000 RPM |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Abrasive Type | Coated |
Band Grit | 60 |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Coating Coverage | Closed |
Color | Brown |
Series | 341D |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 30,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- MIRKA Mesh Grip, Disc, 6", Assorted Grit, PK35 (9A-241-AP)
- VSM Abrasive Belt, 120 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Ceramic, XK870X (284178)
- 3M 3M™ Hookit™ Purple Clean Sanding Disc, 334U, 30261, P600, C-weight, 3 in (7.6 cm) (30261)
- 3M Cloth Band, 1 in. (7100138141)
- 3M Cloth Band, 3/4 in. Diameter, Grit 100 (60440200867)
- 3M Cloth Band, 1-1/2 in. (7100138150)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1 in. (7100138144)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cloth Band, 3/4 in. (7100138138)
- 3M Sanding Bands