Shop All Sanding Bands
3M
Cloth Band, 1/2 in. Diameter, 15,000 RPM
Mfr # 60900002472
Zoro # G5090675
product price: $0.97
/ea
Sold in multiples of 100 for $97.00
$97.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1 in
- Abrasive Material Ceramic
- Grit 80
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60900002472
- Zoro # G5090675
- UPC # 051144807734
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1 in |
Overall Width | 1 in |
Overall Diameter | 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Ceramic |
Grit | 80 |
Max. RPM | 15,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Series | 747D |
Color | Orange |
Coating Coverage | Closed |
Abrasive Type | Coated |
Maximum Operating Speed | 15,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Ceramic, Overall Diameter 1/2 in, Overall Width 1 in, Series 747D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Coating Coverage Closed, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES FlapWheel, SC, 6 In Diax1 In Wx2 In AH, VFN (66261058450)
- DYNABRADE PAD 5" POLISHING (DB90036)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Long, SL-4L6, 1/2 (11335)
- UNITED ABRASIVES/SAIT SAIT 82220 DA-F Handy Roll , 2" x 50 yards, 220 Grit, 1-Pack (82220)
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- 3M Cloth Band, 1 in. Diameter, Grit 100 (7100138143)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- CLESCO SD-008016-04NL Standard Nut Lock Sanding Drum with Shank (SD-008016-04NL)
- 3M Sanding Bands