Shop All Sanding Bands
3M
Cloth Band, 1/2 in.
Mfr # 7100075242
Zoro # G3007527
product price: $0.64
/ea
Sold in multiples of 100 for $64.00
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Width 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100075242
- Zoro # G3007527
- UPC # 00051144402250
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1/2 in |
Width | 1/2 in |
Diameter x Width | 1/2 in Dia x 1 in W |
Overall Width | 1 in |
Overall Diameter | 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Abrasive Grade | Coarse |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cloth |
Grade | Coarse |
Coating Coverage | Closed |
Series | 341D |
Abrasive Grit | 60 / P60 |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Band Grit | 60 |
Backing Material Weight | X |
Maximum Operating Speed | 15,000 RPM |
Color | Brown |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Coating Coverage Closed, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"X7/8" 36/60G (06A462)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel, Brush Dia.: 4 in (66254443302)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012979)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Cloth Band, 3/4 in. (7100031683)
- 3M Cloth Band, 1 in. (7100138141)
- 3M Cloth Band, 1/2 in. Diameter, 15,000 RPM (60900002472)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1 in. (7100138165)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- 3M Sanding Bands