Shop All Sanding Bands
3M
Cloth Band, 1 in. Diameter, Grit 80
Mfr # 7100138147
Zoro # G5090821
Sold in multiples of 100 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100138147
- Zoro # G5090821
- UPC # 00051144402052
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 in |
Diameter x Width | 1 in Dia x 1 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 10,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Series | 341D |
Coating Coverage | Closed |
Abrasive Type - Grit | Coated - 80 / P80 |
Band Grit | 80 |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Color | Brown |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Maximum Operating Speed | 10,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 10,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253048994)
- MAKITA SANDING BELT 1-1/8X21 8OGR (MP742303-3)
- FLEX-HONE TOOL BC14M18 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC14M18)
- DIABLO Sanding Belt, 4" W, 24" L, 80 Grit (DCB424080S02G)
- 3M Cloth Band, 1 in. Diameter, Grit 40 (7010308092)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- 3M Cloth Band, 3/4 in. Diameter, 24,000 RPM (60440200826)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- 3M Cloth Band, 1 in. Diameter, Grit 120 (7010328805)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- 3M Sanding Bands