Shop All Sanding Bands
3M
Cloth Band, 1 in. Diameter, Grit 60
Mfr # 7100138146
Zoro # G5090928
Sold in multiples of 100 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100138146
- Zoro # G5090928
- UPC # 00051144119806
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 in |
Diameter x Width | 1 in Dia x 1 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Max. RPM | 10,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Abrasive Type - Grit | Coated - 60 / P60 |
Color | Brown |
Coating Coverage | Closed |
Abrasive Grade | Coarse |
Backing Material & Wt | X Wt Cloth |
Abrasive Grit | 60 / P60 |
Series | 341D |
Backing Material Type | Cloth |
Maximum Operating Speed | 10,000 RPM |
Abrasive Type | Coated |
Backing Material Weight | X |
Band Grit | 60 |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 10,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red (283487)
- 3M Refill Roll, 100ft. L x 3-1/4in, Very Fine (7010308160)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8044)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- 3M Cloth Band, 1 in. Diameter, Grit 80 (7100138147)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 80 (7100138151)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1 in. Diameter, Grit 40 (7010308092)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- 3M Cloth Band, 1 in. Diameter, Grit 120 (7010328805)
- 3M Sanding Bands