Shop All Sanding Bands
3M
Cloth Band, 1 in. Diameter, Grit 36
Mfr # 7100138145
Zoro # G5090815
product price: $0.82
/ea
Sold in multiples of 100 for $82.00
$82.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138145
- Zoro # G5090815
- UPC # 00051144402076
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Max. RPM | 10,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Abrasive Type | Coated |
Coating Coverage | Closed |
Maximum Operating Speed | 10,000 RPM |
Color | Brown |
Series | 341D |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 10,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 4.5"x3/16 (13K454)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- WEILER Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (10017)
- DEWALT DEWALT Abrasive BlastVac for Clean, Portable Sandblasting, 120V, 5.5 – 6.5 SCFM @ 115PSI (DXCM009-0369)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- 3M Cloth Band, 1/4 in. Diameter, Grit 80 (7010360563)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 80 (7100138151)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- MERIT Spiral Band, 1 x 1in, 80G (08834193748)
- 3M Sanding Bands