Shop All Sanding Bands
3M
Cloth Band, 1 in. Diameter, Grit 100
Mfr # 7100138143
Zoro # G5090806
product price: $0.64
/ea
Sold in multiples of 100 for $64.00
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit P100
- Max. RPM 18,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138143
- Zoro # G5090806
- UPC # 00051144402090
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Overall Diameter | 1 in |
Overall Width | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | P100 |
Max. RPM | 18,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Series | 341D |
Color | Brown |
Abrasive Grade | Medium |
Backing Material Weight | X |
Maximum Operating Speed | 18,000 RPM |
Abrasive Grit | 100 / P100 |
Abrasive Type - Grit | Coated - 100 / P100 |
Band Grit | P100 |
Abrasive Type | Coated |
Coating Coverage | Closed |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cloth |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit P100, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P220 Very Fine Grit, PK100 (66261131595)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- 3M Cloth Band, 3 in. Diameter, Grit 80 (7100138156)
- 3M Cloth Band, 3/4 in. (7100031683)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- 3M Cloth Band, 3/4 in. Diameter, 24,000 RPM (60440200826)
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- 3M Cloth Band, 3/4 in. (7100138138)
- 3M Sanding Bands