Shop All Sanding Bands
3M
Cloth Band, 1 in.
Mfr # 7100138165
Zoro # G3007411
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Ceramic
- Grit 60
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138165
- Zoro # G3007411
- UPC # 00051144807703
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Overall Width | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Overall Diameter | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Ceramic |
Grit | 60 |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Maximum Operating Speed | 18,000 RPM |
Backing Material & Wt | X Wt Cloth |
Grade | Coarse |
Backing Material Weight | X |
Band Grit | 60 |
Series | 747D |
Abrasive Grade | Coarse |
Color | Orange |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grit | 60 / P60 |
Coating Coverage | Closed |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Ceramic, Overall Diameter 1 in, Overall Width 1 in, Series 747D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Velocity Grinding Disc 4 1/2 X 1/4 X 5/8-11 T27 Za24 (790100)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- 3M Stikit Film Disc Roll 375L, 5inxNH P80, (375L)
- DEDECO SUNBURST ALL-IN-ONE SILICON CARBIDE ASSORTMENT 78/KIT (1797)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- 3M Cloth Band, 3/4 in. Diameter, 24,000 RPM (60440200826)
- 3M Cloth Band, 1 in. Diameter, Grit 60 (7100138146)
- 3M Cloth Band, 3/4 in. (7100031683)
- GYROS 1 x 42" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-14212/10)
- 3M Sanding Bands