Shop All Sanding Bands
3M
Cloth Band, 1 in.
Mfr # 60440200990
Zoro # G3007475
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440200990
- Zoro # G3007475
- UPC # 051144402687
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Overall Diameter | 1 in |
Overall Width | 2 in |
Diameter x Width | 1 in Dia x 2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Series | 341D |
Backing Material Type | Cloth |
Color | Brown |
Maximum Operating Speed | 18,000 RPM |
Abrasive Grade | Coarse |
Coating Coverage | Closed |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Grade | Coarse |
Band Grit | 60 |
Backing Material Weight | X |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNF10S08 Circular End Brush. 1" Dia., .008SS, .500" Trim Length, .250" Shank Diameter (BNF10S08)
- ARNOLD Blade Sharpening and Balancing Kit 3 pc (490-850-0006)
- MARCO 0.35 Cu. Ft. L-Series Blast Pot (1003505)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 80 Grit Coarse 5 pk (DCD060080P05G)
- 3M Cloth Band, 1 in. Diameter, Grit 120 (7010328805)
- 3M Cloth Band, 1 in. Diameter, Grit 60 (7100138146)
- 3M Cloth Band, 1 in. (7100138144)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- EAZYPOWER Drum Sleeve, 3/4x1", No. 50-180 Grit (80926)
- 3M Sanding Bands