Shop All Sanding Bands
3M
Cloth Band, 1-1/2 in.Dx2'W
Mfr # 7010290255
Zoro # G3007448
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 2 ft
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010290255
- Zoro # G3007448
- UPC # 00051144402670
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 2 ft |
Diameter x Width | 1 1/2 in Dia x 2 in W |
Overall Diameter | 1 1/2 in |
Overall Width | 2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grit | 60 / P60 |
Backing Material & Wt | X Wt Cloth |
Grade | Coarse |
Maximum Operating Speed | 8,000 RPM |
Backing Material Weight | X |
Series | 341D |
Color | Brown |
Band Grit | 60 |
Coating Coverage | Closed |
Backing Material Type | Cloth |
Abrasive Type | Coated |
Abrasive Grade | Coarse |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 8,000 RPM, Coating Coverage Closed, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Sanding Belt, Coated, 5 5/32 in W, 12 3/4 in L, 40 Grit, Coarse, Aluminum Oxide, Green (623512000)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- FLEX-HONE TOOL FHQ, FLEX-HONE Oil - Quart Bottle (FHQ)
- CGW ABRASIVES Backup Pad, 4.5, Med Back-Up Pad (49521)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- 3M Cloth Band, 1 in. Diameter, Grit 80 (7100138147)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- 3M Cloth Band, 1 in. (7100138144)
- 3M Cloth Band, 1/2 in. (7100075242)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- 3M Sanding Bands