Shop All Sanding Bands
3M
Cloth Band, 1-1/2 in. Diameter, Grit 80
Mfr # 7100138151
Zoro # G5090858
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138151
- Zoro # G5090858
- UPC # 00051144401963
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 10,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Grit | 80 / P80 |
Color | Brown |
Coating Coverage | Closed |
Backing Material & Wt | X Wt Cloth |
Band Grit | 80 |
Maximum Operating Speed | 10,000 RPM |
Series | 341D |
Abrasive Type | Coated |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 10,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Fill, 1-1/4" Arbor Hole (1809)
- WEILER 1-3/8" Dia Crimped Wire Wheel, .008" Steel Fill, 1/4" Arbor Hole (15141)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100G, White (07660788262)
- NORTON ABRASIVES Single Point (66260195022)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1/2 in. (7100138137)
- 3M Cloth Band, 1 in. Diameter, Grit 120 (7010328805)
- 3M Cloth Band, 1/2 in. Diameter, Grit 60 (7100138163)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- 3M Cloth Band, 1-1/2 in. (7100138150)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- 3M Sanding Bands