Shop All Sanding Bands
3M
Cloth Band, 1-1/2 in. Diameter, Grit 120
Mfr # 7100030244
Zoro # G5090709
Sold in multiples of 100 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit P120
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100030244
- Zoro # G5090709
- UPC # 00051144402748
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1 1/2 in W |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Max. RPM | 10,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Cloth Band |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Backing Material Type | Cloth |
Series | 341D |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Maximum Operating Speed | 10,000 RPM |
Abrasive Type - Grit | Coated - 120 / P120 |
Abrasive Type | Coated |
Color | Brown |
Band Grit | P120 |
Coating Coverage | Closed |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 10,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (58275)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- DIAMOND VANTAGE CutOff Whl, 4-1/2"x1/2"x7/8", 13600rpm, PK5 (DXE0130P4505C)
- 3M Cloth Band, 1/2 in. (7100075242)
- 3M Cloth Band, 1-1/2 in. (7100138150)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cloth Band, 1Wx1-1/2 In Dia, Grit 60 (7010360574)
- 3M Cloth Band, 1 in. (7100138141)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 80 (7100138151)
- 3M Sanding Bands