Shop All Sanding Bands
3M
Cloth Band, 1-1/2 in.
Mfr # 7100138150
Zoro # G3007457
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Width 1 1/2 in
- Abrasive Material Aluminum Oxide
- Grit 60
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138150
- Zoro # G3007457
- UPC # 00051144401970
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1 1/2 in W |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Backing Weight | X |
Backing Material | Cloth |
Product Type | Cloth Band |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grit | 60 / P60 |
Band Grit | 60 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Maximum Operating Speed | 10,000 RPM |
Series | 341D |
Abrasive Grade | Coarse |
Backing Material & Wt | X Wt Cloth |
Grade | Coarse |
Color | Brown |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 10,000 RPM, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 80gr (15F808)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- FLEX-HONE TOOL GBD120080 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 80 Grit, Silicon Carbide (SC) (GBD120080)
- 3M 4-3/8" x 11" Finishing Pad Metal Finishing Pad (07414)
- 3M Cloth Band, 1 in. (7100138142)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- 3M Cloth Band, 3/4 in. (7100138138)
- 3M Cloth Band, 1 in. (7100138141)
- 3M Cloth Band, 3/4 in. Diameter, Grit 100 (60440200867)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- 3M Sanding Bands