Shop All Protective Eyewear Accessories
3M
Clip-On Eyewear, Gray Lens, Anti-Fog
Mfr # V902AF
Zoro # G7759704
original price:
$18.35
13% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- X-Ray Detectable No
- For Use With Hard Hats
- Compatible with Brand 3M
- Compatible with Series H-700, H-800
- Lens Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V902AF
- Zoro # G7759704
- UPC # 078371166458
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Details
Item | Clip-On Eyewear |
X-Ray Detectable | No |
For Use With | Hard Hats |
Compatible with Brand | 3M |
Compatible with Series | H-700, H-800 |
Lens Color | Gray |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1 |
Lens Coating | Anti-Fog |
Frame Material | Polycarbonate |
Series | V9 |
Metal Detectable | No |
Mounting Style | Suspension |
Gender | Universal |
Includes Anti-Fog Lens Coating | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Application | Military |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Description
Clip-On Eyewear, Lens Color Gray, Lens Coating Anti-Fog, Lens Material Polycarbonate, Frame Material Polycarbonate, Mounting Style Suspension, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- FRED SILVER Convex Security Mirror (PLXR-M-1218T)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (34-C234/M)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- 3M Replacement Foam Gasket, Black, PK10 (VCRG1)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- 3M Replacement Foam Gasket, Gray (SF600FI)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- 3M Protective Eyewear Accessories