Shop All Protective Eyewear Accessories
This Product is Discontinued
3M
Clip-On Eyewear, Clear, Polycarbonate (Discontinued)
Mfr # HIE601AF
Zoro # G5480365
This Product is Discontinued
Key Features
- X-Ray Detectable No
- For Use With Hard Hats
- Compatible with Brand 3M
- Compatible with Series H-700, H-800
- Frame Style Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HIE601AF
- Zoro # G5480365
- UPC # 078371825164
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Details
Item | Clip-On Eyewear |
X-Ray Detectable | No |
For Use With | Hard Hats |
Compatible with Brand | 3M |
Compatible with Series | H-700, H-800 |
Frame Style | Flange |
Metal Detectable | No |
Frame Material | Polycarbonate |
Lens Material | Polycarbonate |
Lens Coating | Anti-Fog |
Lens Color | Clear |
Mounting Style | Suspension |
Standards | ANSI Z89.1 2010 |
Includes Anti-Fog Lens Coating | Yes |
Replacement Lens Coating | Anti-Fog |
Description
Clip-On Eyewear, Lens Color Clear, Lens Coating Anti-Fog, Lens Material Polycarbonate, Frame Style Flange, Frame Material Polycarbonate, Mounting Style Suspension, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.