Shop All Safety Glasses
3M
Clip-On Eyewear, Clear Anti-Fog
Mfr # V901AF
Zoro # G2850385
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Universal
- Series 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V901AF
- Zoro # G2850385
- UPC # 078371826017
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Clip-On Eyewear |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Universal |
Series | 3M |
Standards | ANSI Z87.1 |
Mounting Style | Suspension |
Metal Detectable | No |
X-Ray Detectable | No |
Application | Military |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Brand | 3M |
For Use With | Hard Hats |
Compatible with Series | H-700, H-800 |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Description
Clip-On Eyewear, Lens Color Clear, Lens Coating Anti-Fog, Lens Material Polycarbonate, Frame Material Polycarbonate, Mounting Style Suspension, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- NMC Caution Forklift Traffic Area Keep Clear Sign, CGA7P (CGA7P)
- ONYX Sport Vest, Mesh Classic, Realtree, 4XL (116200-812-080-15)
- HONEYWELL NORTH Cartridge, Threaded, OV, CL, HC, SD, HF, HS, CD, FM, AM, MA, Olive, 1 PR, NIOSH (75SCL)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- 3M Safety Glasses, Clear Antifog Coating (10078371621190)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11411-00000-20)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF401AF-FM)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK111VS)
- 3M Safety Glasses