Shop All Safety Glasses
3M
Clip-On Eyewear, Amber Anti-Fog
Mfr # V903AF
Zoro # G2899120
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Universal
- Series 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V903AF
- Zoro # G2899120
- UPC # 078371113315
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Clip-On Eyewear |
Lens Color | Amber |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Universal |
Series | 3M |
Standards | ANSI Z87.1 |
Metal Detectable | No |
Mounting Style | Suspension |
Used For | Construction, Demolition, Electrical, Facility Maintenance, Forestry, Grinding, Heavy & Light Industry, Machine Operation, Mining, Oil & Gas, Remediation, Road Construction, Sanding |
Features | Accommodates 3M Helmet Mounted Earmuffs |
X-Ray Detectable | No |
Application | Military |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Brand | 3M |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Series | H-700, H-800 |
For Use With | Hard Hats |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Description
Clip-On Eyewear, Lens Color Amber, Lens Coating Anti-Fog, Lens Material Polycarbonate, Frame Material Polycarbonate, Mounting Style Suspension, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK (S2007SGAF-BGR)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- 3M Safety Glasses, Amber Anti-Fog (SF503SGAF-BLK)
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- 3M Protective Eyewear, Clear Anti-scratch & Anti-fog (12163-00000-20)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF-KT)
- KLEENGUARD Safety Glasses, Amber Polycarbonate (20541)
- 3M Safety Glasses